Nearly Natural 6' Paradise Palm Silk Tree
Write a Review
|
Questions & Answers (0)
Product Description
Kickback and reminisce of a warm day at the beach no matter what the current weather with this stunningly natural Paradise palm. A full 6 feet tall, this tree will have you daydreaming of the warm sand under your feet. A total of fifteen fronds grace this tropical beauty, each decorated with an abundance of thin feathery leaves. Best of all, this carefree creation will maintain its healthy appearance without water or sunlight.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 47 in |
| Pot Size | 7-1/2"W x 7"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Palm |
| Material | Polyester, Plastic |
| Description | 6' Paradise Palm Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5260 |
| Tree Species | Paradise |
| Purpose | Floor |
| Brand | Nearly Natural |