Kufo Seco 5HP 3 Phase Total Enclosed Canister Dust Collector - UFO-DC105
Write a Review
|
Questions & Answers (0)
Product Description
Designed for all types of fine dry dust when working with materials not limited to just wood dust, but also corian or MDF, fiber glass and more that produce large quantities of highly toxic abrasive particulate matter. Good for industries like woodworking, food processing, pharmaceutical, machining and more. With 1995 CFM, 5 HP, 3 phase, 220/440V, filtering area up to 14320 sq. in. Bag Volume of 48 Gallon. Inlet diameter 6".
PRICE
$6,699.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-1/4 in |
| Width | 24-3/4 in |
| Height | 68-1/2 in |
| Weight | 300 lbs |
| Cord Length | 4' |
| Connection Diameter | 6" Inlet, 4" x (3) Y Fitting |
| Impeller Diameter | 16 in |
Product Details
| RPM | 3450 rpm |
| Type | Total Enclosed Canister |
| Static Pressure (Inches of Water) | 10.72 in |
| Color | White |
| Number of Speeds | 1 |
| Amperage | 14/7 A |
| Sound Rating | 82 db (A) |
| Hertz | 60 Hz |
| Capacity | 48 ft³ |
| Voltage | 220/440 V |
| Material | Metal |
| Phase | 3 |
| Manufacturers Part Number | UFO-DC105 |
| Brand | Kufo Seco |