Features
- Rugged drop-forged steel will handle straight-line towing jobs up to 20,000 lbs.
- Corrosion-resistant black powder-coated finish.
Weights & Dimensions
| Width | 5-2/3 in |
| Depth | 5-5/9 in |
| Height | 6-5/9 in |
| Weight Capacity | 20,000 W.L.L. lbs |
| Weight | 4 lbs |
Product Details
| Type | Heavy Duty |
| Color | Black |
| For Use With | Recovery Towing |
| Style | 3-Hole |
| Finish | Powder Coat |
| Material | Forged Steel |
| Description | 3 Hole Drop Forged Bolt-On Towing Hook |
| Manufacturers Part Number | B076A |
| Brand | Buyers Products |