Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276212

MPN #: B0681

Buyers Products Black Drop Forged Heavy-Duty Towing Shackle - B0681

Product Description
The Heavy Duty Towing Shackle from Buyers Products is made from rugged drop-forged steel to handle straight-line towing jobs up to 18,000 lb. It's ideal for recovery towing of dump trucks. The assembly bolts on to the truck chassis and features a pin to lock the shackle in position. It is black powder-coated for maximum corrosion resistance.

Features
  • Rugged drop-forged steel will handle straight-line towing jobs up to 18,000 lbs.
  • Corrosion-resistant black powder-coated finish.


PRICE
$65.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/5 in
Depth1 in
Height4-3/5 in
Weight Capacity18,000 W.L.L. lbs
Weight10 lbs

Product Details

TypeHeavy Duty
ColorBlack
For Use WithRecovery Towing
FinishPowder Coat
MaterialForged Steel
DescriptionDrop Forged Towing Shackle
Manufacturers Part NumberB0681
BrandBuyers Products