6 Gallon Open Head Plastic Pail PAIL-6-PWS with Steel Handle - White
Write a Review
|
Questions & Answers (0)
Product Description
Plastic pails are strong enough for use in shipping and the most demanding storage applications. Durable 100% prime virgin high-density polyethylene (HDPE) construction complies with FDA food-grade regulations. Suitable for use with liquids up to 190°F as well as in freezer applications.
PRICE
$34.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 16-15/16 in |
| Weight | 3 lbs |
| Diameter | 12 in |
Product Details
| Type | Open Head with Steel Handle |
| Capacity | 6 gal |
| Material | High-Density Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | PAIL-6-PWS |
| Brand | Vestil |
Compliance & Certifications
| Certifications | FDA Food Grade |