Vestil Manual Pail Tipper For 5 Gallon Pails, 70 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The back saving manual pail tipper is designed for back-saving, dispensing five (5) gallon plastic or steel pails. Variable height chime lock for quick loading and unloading. Sturdy stainless steel construction for greater capacity loads. Pail is rotated manually for easy accessibility and storage.
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-5/8 in |
| Height | 30-1/8 in |
| Weight Capacity | 70 lbs |
| Weight | 10 lbs |
| Fits Drum Diameter | 11-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Pail Tipper |
| Color | Silver |
| Style | Stainless Steel Manual Pail Tipper |
| Material | Stainless Steel |
| Drum Capacity | 5 gal |
| Manufacturers Part Number | CAN-S |
| Brand | Vestil |
Warranty
| Warranty | 90 |