GoGreen Power 6 Outlet Swivel tap, GG-16000TSW - White
The GoGreen Power 6 outlet swivel wall tap easily converts 2 ground outlets into 6 grounded outlets. Featuring 3 side outlets and 3 swivel outlets, the 6 outlet adapter was designed to fit behind furniture and appliances. It's an Ideal item to be used for small electronics, chargers and household fixtures such as lamps. Unit has a 15 amp rating allowing maximum power.
GoGreen Power 6 Outlet Swivel tap, GG-16000TSW - White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.75 in |
| Width | 1 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Color | White |
| Manufacturers Part Number | GG-16000TSW |
| Amperage | 15 A |
| Number of Outlets | 6 |
| Brand | Go Green Power |
| Number of Receptacles | 3 |