Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fernco

Model # :WBB444508

MPN #: QC-106

6" Qwik Cap

Product Description
Qwik Cap for 6" Plastic Pipe.

PRICE
$16.75

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-23/32 in
Width6-23/32 in
Depth6-23/32 in
Height2-13/64 in
Size6
Diameter6-23/32 in

Product Details

ColorBlack
Fitting TypeQwik Cap
MaterialRubber
Package Quantity10
Connection StyleClamp
Manufacturers Part NumberQC-106
BrandFernco