Westcott® stainless steel ruler 6" scale can be placed in your pocket for easy measurements when ever you need it. Black bold graduations for easy readability. Will not rust. Non-slip cork backing.
6" Stainless Steel Ruler - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$133.44 Sold in packages of 48 / $2.78 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 7/8 in |
| Height | 3/4 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Ruler |
| Color | Silver |
| Style | Rulers & Yardsticks |
| Material | Stainless Steel |
| Package Quantity | 12/Set |
| Description | Stainless Steel Ruler |
| Manufacturers Part Number | 10414 |
| Brand | Westcott |
Warranty
| Warranty | 10 yr |