Clear, see-through ruler offers a crystal-clear view of documents while measuring and marking. Contains a standard scale on one edge and metric on the other for the ultimate in versatility. Durable and sturdy construction to ensure it lasts a long time. A valuable tool in the home, classroom, office, warehouse, store or at the job site. Sturdy plastic for continued use.
Universal® Clear Plastic Ruler, Standard/Metric, 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$0.51
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | Acrylic Plastic Ruler |
| Color | Clear |
| Manufacturers Part Number | UNV59022 |
| Brand | Universal |