Westcott® Metal Edge Office Ruler, 12" Long, Wood, Natural
|
Questions & Answers (0)
Product Description
Beveled wood ruler features Imperial measurements scaled in 1/16" markings along a single brass edge. Numerals and graduations are sharply delineated and checked for accuracy. A coat of clear lacquer is added for protection and durability. Ruler is made of select hardwood.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.55
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Wood |
| Package Quantity | 1 Each |
| Description | Metal Edge Office Ruler |
| Color | Brown |
| Manufacturers Part Number | ACM05011 |
| Brand | Westcott |