Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lockermate by Bostitch

Model # :WBB3778598

MPN #: 01137

Lockermate® By Bostitch® Flexi Ruler®, 12" Long, Multi-Color, 12/Pack - Pkg Qty 12

Product Description
Wave goodbye to ordinary rulers and say hello to the flexible, non-breakable Flexi Ruler! Add a vibrant twist to classroom tools and accurately measure lengths up to 12 inches or 30 centimeters with easy-to-read markings. Features bright, captivating, kid-friendly colors to give the classroom a splash of color. Planning to equip your classroom or students? These flexible rulers come in packs of 12 so you'll never have to worry about looking around for extra rulers during lessons again!

Features:
  • Flexible but still accurate for straight lines and measuring
  • Numbers are easy to be seen and read
  • Bright kid-friendly colors (blue, red, green, purple)


PRICE
$59.40  Sold in packages of 12 / $4.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width13/16 in
Height1/8 in

Product Details

Supply TypeBasic Supplies
StyleRulers & Yardsticks
TypeFlexi Ruler
MaterialPVC
Package Quantity12
ColorMulti-Color
Manufacturers Part Number01137
BrandLockermate by Bostitch