Westcott® Jewel Colored Ruler, 12" Long, Assorted Colors, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Transparent jeweltone plastic ruler is flexible and durable. One side is ruled in 1/16" increments, and the other side is metric. Ruler also features a pencil groove.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.13
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | Jewel Colored Ruler |
| Color | Assorted |
| Manufacturers Part Number | ACM12975 |
| Brand | Westcott |