Features:
- Manual dispenser
- Dispenses tapes and labels
- 6" wide dispenser
Weights & Dimensions
| Length | 12-5/16 in |
| Width | 8-3/4 in |
| Height | 7 in |
| Tape Roll Diameter | 6 in |
| Core Size | 3 in |
| Max Tape Width | 6 in |
Product Details
| Assembly Required | No |
| Type | Multi Roll Tape Dispenser |
| Color | Blue |
| For Use With | Combo of Labels/Tape Up to 6" Wide |
| Feed Type | Manual |
| Blade Material | Steel |
| Style | Manual |
| Material | Plastic/Steel |
| Description | 6" Manual Multi-Roll Tape & Label Dispenser |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | SL9506 |
| Number of Length Settings | Variable |
| Cutter | Manual |
| Load Type | Side |
| Brand | Start International |