Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2237111

MPN #: D-CK4-MR8-2

8" x 2" Mold-On-Rubber Caster Kit D-CK4-MR8-2 for Hopper - 2400 Lb. Cap.

Product Description
Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. Weight of hopper must be considered when calculating usable capacity. Hopper casters are bolted-on by utilizing the factory stamped holes in the fork tubes. The casters are shipped uninstalled to prevent freight damage.

PRICE
$188.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
188.95
Buy 6 units - 10 units
169.95Save $19.00 (10%)
Buy 11+ units
165.95Save $23.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight Capacity2400 lbs
Weight36 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredYes
ColorBlack
Caster Type2 Swivel & 2 Rigid
For Use WithD-Series Hoppers
Wheel TypeMold-On Rubber
DescriptionCaster Kit for D-Style Hoppers
Package Quantity4
Manufacturers Part NumberD-CK4-MR8-2
BrandVestil

Warranty

Warranty90 days