The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty.
Features:- Curved jaws design for gripping and turning round objects such as pipes, rods and pins
- Fastener grip area for turning nuts and bolts
- Integrated non-marring Grip Zone pipe grip area in the handle, made of high-impact rubber
- Cross-hatched jaw for gripping and pulling
- Deep integrated wire cutter reduces cutting effort
- Ergonomic handles with tether point increase overall comfort and safety