Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eLEDing

Model # :WBB3222082

MPN #: EE-AW500C

eLEDing® Solar Powered Outdoor Integrated RGB LED

Product Description
eLEDing, EE-AW00C series, provides a combination of affordable solar-powered illumination with the color fixed or RGB musical change colors, and a high-quality aluminum enclosure system. It is a LED light with a detachable solar panel, built-in lithium battery, DIY, and unique simple setup features and operating profile. It's provided with customer-friendly APP features that allow users to make a simple adjustment to change color and modes anywhere and anytime. This lightweight mountable and portable unit is particularly designed for simple operation in outdoor and indoor applications. This unit will be capable of true dusk to dawn illuminating profile all night long with RGB changing with its 24 (EE-AW60C) or 95 (EE-AW500C) LEDs. It's particularly useful for all types of residential, commercial, recreational, and holiday season applications. Especially for parties, outdoor fun decorations, gardens, and parks. Without AC power source.

Key Features:
  • An affordable price with long operating life cycles, quick mounting or carry-on for remote location & easy set-up features.
  • Equipped with full color SMD5050 and change the color and mode automatically according to the musical rhythm.
  • Compatible with other Bluetooth devices like Amp-speakers.
  • Provides continuous illumination for more than 15Hrs
  • Uses a high-grade Lithium Battery with a life cycle up to 10 times longer than traditional
  • It is built with a 12W (EE-AW60C) or 40W (EE-AW500C) outstanding tempered glass solar panel, designed to offer simple operation and long-term use without battery replacement
  • Durable design with die-casting aluminum fixture, polycarbonate lens, and IP66 rating for outdoor and indoor use
  • It offers year-round unlimited practical uses for residential, commercial, recreational, and portability


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeOutdoor LED Light
Wattage16 W
Color TemperatureAdjustable K
MaterialAluminum
Package Quantity1
ColorGray
Manufacturers Part NumberEE-AW500C
Lumens2100
BrandeLEDing