Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB3798613

MPN #: WRC60

Waring® 60 Cup Commercial Rice/Multi-Cooker & Warmer

Product Description
Designed for high-volume commercial kitchens, this extra-large 60-cup rice and multi-cooker maximizes productivity and your menu potential. Engineered to cook rice varieties to the ideal consistency, its intuitive touchpad controls also make it easy to prepare porridge, oatmeal, soup or broth. A precise Countdown Timer ensures perfect, repeatable results, and an automatic Keep Warm function holds food at ideal serving temperatures for hours. Built for demanding use and efficiency, this heavy-duty cooker features double-walled, insulated stainless steel construction. It includes a removable non-stick inner pot and a hinged lid for easy access and optimal heat retention.

Features:
  • Durable brushed stainless steel housing
  • 2 Rice Cook Functions: Smart Cook and Quick Cook
  • Keep warm function – keeps rice warm for up to 8 hours
  • Automatically shifts to keep warm mode when food has finished cooking
  • Insulated, double-wall stainless steel construction
  • PFAS-free removable heavy-duty, non-stick ceramic-coated inner pot for easy cleaning
  • Hinged lid is heated to ensure even cooking from all sides
  • Moisture cup collects water to minimize mess on counter
  • Non-slip rubber feet
  • Includes 1 rice paddle and 1 measuring cup
  • 1 standard rice cup = ¾ US cup or 180 mL
  • Cooks white, brown & jasmine rice
  • Also cooks grits, oatmeal, hard-boiled eggs, mac & cheese, and more
  • Includes 1 silicone anti-scorch pad to prevent sticking
  • Limited one-year warranty


PRICE
$489.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth21-1/2 in
Height12-3/4 in

Product Details

Capacity60 Cup (cooked)
Voltage120 V
ColorSilver
Manufacturers Part NumberWRC60
BrandWaring