Paragon 6133300 Simply-A-Blast Sno-Cone Machine, 500 Lbs Ice Per Hour
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 6133300 Simply-A-Blast Sno-Cone Machine
Economy version of our Arctic Blast model, but still heavy-duty. Aluminum metal construction. Removable slanted drain deck with 36 drain tube and scoop. Clear tempered glass with optional front access door kit 1/3 HP motor, 500 lbs of ice per hour. Optional cup dispenser available
Economy version of our Arctic Blast model, but still heavy-duty. Aluminum metal construction. Removable slanted drain deck with 36 drain tube and scoop. Clear tempered glass with optional front access door kit 1/3 HP motor, 500 lbs of ice per hour. Optional cup dispenser available
PRICE
$789.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 24 in |
Product Details
| Amperage | 5.3 A |
| Wattage | 635 W |
| Voltage | 120 V |
| Material | Stainless Steel, Aluminum, Polycarbonate |
| Production | 500 Lbs Ice Per Hour |
| Package Quantity | 1 |
| Description | Simply-A-Blast Sno-Cone Machine |
| Manufacturers Part Number | 6133300 |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF |