Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark USA

Model # :WBB546568

MPN #: 11040

BenchMark USA 11040 Street Vendor Popcorn Machine 4 oz Red 120V 980W

Product Description
BenchMark USA 11040 Street Vendor Popcorn Machine 4 ounce Red 120V 980W

From the boardwalks of Coney Island and Palisades Park these antique styled popcorn machines will remind you of an era when vendors sold popcorn on street corners all across America. Sure to create a fun and friendly atmosphere in any location, these commercial quality machines are available as a counter-top model or with the matching trolley. All of the Street Vendor poppers feature stainless steel food-zones, 20 mil anodized kettles (for easy cleaning), heated warming decks, old-maid drawers (for un-popped kernels), tempered glass panels and an industry longest three year parts warranty.

This 4 ounce popcorn machine can produce 85 quarts per hour These kettle inners are constructed of thick gauge anodized aluminum for maximum performance and easy cleaning. Aluminum provides the best heat transfer of any cookware approved alloy while the 20 mil thick anodizing armors the kettle for durability and provides a super-slick surface for easy cleaning. The kettle jackets are made from stainless steel for corrosion resistance and easy cleaning.

Features: Heated Warming Deck All Street Vendor poppers have a 50 watt heating element in the base to keep the popped corn fresh and warm. Since heat rises, bottom heating is preferred to heat lamps that only heat the top layer of popped corn. The heated warming deck will keep popcorn at the ideal serving temperature for long periods of time. The warmer is necessary for situations that require that popcorn is available on demand like concession stands, convenience stores, parties or retail establishments. Un-popped Kernel Drawer You won't have to worry about biting into an un-popped kernel with the Street Vendor's old-maid drawer. The perforations in the bottom stainless tray allow the un-popped kernels to fall into the drawer leaving only fresh and fluffy popped corn in the holding bin. Simply rake the popped corn with a scoop and the old-maids fall through the openings. Simple Two-Switch Operation Street Vendors are designed to be simple to operate making them ideal for locations that have multiple operators. The Master Switch turns on the warming deck and the interior lamp. The Kettle Switch turns on the agitating motor and kettle heat for a popping cycle. For safety, the kettle switch will not operate without the master switch in the ON position. Three Years Warranty Street Vendor poppers feature an industry leading three year parts warranty. These high quality poppers have been engineered to provide years of service under even the most demanding of conditions.

PRICE
$699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth18 in
Height34 in

Product Details

ColorRed
Amperage8.2 A
DrawersOld Maid Drawer For Un-Popped Kernels
Wattage980 W
Voltage120 V
MaterialStainless Steel Food Zone
Production85 Quarts / Hour
DescriptionStreet Vendor Popcorn Machine
Manufacturers Part Number11040
PanelsTempered Glass
Kettle Capacity4 oz
BrandBenchmark USA

Warranty

Warranty3 Years On Parts

Compliance & Certifications

CertificationsETL Tested To Standards: UL 197 (9th Edition) , CSA C22.2 NO 109 (M1981), NSF 4