Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Drive Medical

Model # :WBB985177

MPN #: 15877

Drive Medical Mattress 15877, Gravity 7 Long Term Care, Pressure Redistribution, 76"W, +3" Elevated

Product Description
The Gravity 7 Long Term Care Pressure Redistribution Mattress by Drive Medical uses a multi-layered, high density foam to provide optimal pressure redistribution for individuals in long term care facilities. The top layer of foam is high resilient and die-cut, which provides comfort and proper pressure redistribution. The ultra-soft heel section is uniquely designed to provide extremely low skin interface pressure, preventing pressure ulcers. The mattress cover is a 2-way stretch, water resistant, vapor permeable nylon ensuring users comfort and hygiene. The dover provides a low moisture transmission rate (MVT) which keeps the patient cool, dry and comfortable. The 3" elevated perimeter prevents patient falls and the Cut Out sections facilitates easy transfers in and our of bed.

PRICE
$419.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width36 in
Height6 in
Weight Capacity300 lbs

Product Details

TypeMedical Mattress
MaterialFoam
DescriptionGravity 7 Long Term Care Pressure Redistribution Mattress
ColorBlue
Manufacturers Part Number15877
AllergyLatex Free
BrandDrive Medical