Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Amprobe

Model # :WBB3788440

MPN #: ACD-14 PLUS

Amprobe® 600V/600A AC Autoranging HVAC/Electrical Clamp-On Multimeter with Dual Display

Product Description
The Amprobe® ACD-14 PLUS clamp meter works as both an HVAC multimeter and electrical multimeter with a versatile set of features, including microamps, capacitance, frequency and temperature with the included K-type thermocouple probe. The dual displays show amps and volts simultaneously, making the clamp meter ideal for measuring voltage drop under load. The thinner jaws of the ACD-14 PLUS digital clamp multimeter enable access to tight measurement areas, while still being able to handle conductors up to 1 in.(25 mm) in diameter.

The Amprobe® ACD-14 PLUS measures AC and DC voltage to 600 V, AC current to 600A, capacitance to 3000 μF, and frequency to 40kHz. The ACD14PLUS also features resistance measurement to 40MΩ, continuity buzzer, diode test, hold and max reading functions. The ACD-14 PLUS is a very versatile clamp multimeter designed to support all your daily measurement needs.

Features:
  • Dual displays permit simultaneous reading of amps and volts
  • Includes micro amps measurement for testing flame sensors
  • Diode test quickly finds voltage drops
  • Continuity beeper detects opens and shorts
  • Autoranging feature instantly selects correct range
  • Thin jaws make it easier to access conductors in tight spaces
  • Auto power off and low battery indication help extend battery life
  • Rubber, over-molded case absorbs shock
Includes:
  • 1 - Set of Test leads
  • 1 - Battery (installed)
  • 1 - Soft carrying pouch
  • 1 - Users manual
  • 1 - Type-K thermocouple with banana plug


PRICE
$319.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Temperature Range-4 to 999 °F °F
TypeElectrical Clamp
Package Quantity1
DescriptionAC Autoranging HVAC/Electrical Clamp-On Multimeter
ColorRed/Yellow
DC Voltage0V–600 V DC
Manufacturers Part NumberACD-14 PLUS
AC Voltage0V–600 V AC
BrandAmprobe