Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB455674

MPN #: 2216-20

Milwaukee 2216-20 Digital Multimeter

Product Description
Heavy duty True-RMS meter for professional residential, commercial and industrial applications. The perfect tool for the professional commercial or industrial electrician; includes the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2216-20 Digital Multimeter features: True RMS measurement to accurately measure all applications; CATIII 600V for increased safety in demanding electrical environments; AC voltage range of 6 millivolts to 600 volts; DC voltage range of 600 millivolts to 600 volts DC; Resistance measurement from 600 ohms to 40 Mohm; frequency measurement from 10Hz to 50 kilohertz; detects continuity at less than 30 ohms; Current measurement to 10amps AC/DC; hold function, min/max function and digital bar graph readout; black on white display and backlight for easier reading; rugged over-molding for improved durability and user grip; proprietary rail system for mounting accessories; includes one (1) test lead set, two (2) AA batteries, and manual; covered by 5 year warranty. Nothing but HEAVY DUTY.

Features:
  • True-RMS for accurate measurement in all applications
  • Wide Voltage range to 600 AC /DC volts
  • Resistance range from 600 ohm to 40 Mohm
  • Auto Range to mV
  • Frequency measurements from 10Hz to 50kHz
  • Current Measurement to 10A AC/DC
  • Rugged over-molding increases durability and user grip
  • CAT III 600V for increased safety
  • Capacitance to 1000 μF

Includes:
  • 2216-20 Digital Multimeter
  • One (1) electrical test lead set
  • Two (2) AA batteries
  • Manual
PRICE
$129.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Safety Category RatingCAT III 600V
Voltage Range600 AC /DC volts
DescriptionDigital Multimeter
DC Voltage600 millivolts to 600 volts DC
Manufacturers Part Number2216-20
AC Voltage6 millivolts to 600 volts AC
BrandMilwaukee
Voltage Rating600V V