Designed for Safety and Compliance: The PRV240 provides a safe method to verify that electrical test tools are operating properly before you conduct live tests. The concept of "Test Before Touch" (TBT) involves testing your meter against a known live source before and after the actual measurement. This sequence verifies that your test tool is operating properly during the actual measurement. Verify your test tool without unnecessary exposure to shock and arc flash. The PRV240 reduces the need for personal protective equipment (PPE) when a known voltage source is not available for tester or multimeter verification, before TBT are performed. Note: PPE is still needed for absence of voltage testing, whenever it is appropriate.
117
- True-RMS AC/DC Electrician's Multimeter with Non-Contact Voltage Detection
- True-RMS for accurate measurements on non-linear loads
- VoltAlert technology for non-contact voltage detection
- AutoVolt technology for automatic AC/DC voltage selection
- LoZ helps prevent false readings due to ghost voltage
- Large, white, LED backlit display
- Measures 10 A (20 A overload for 30 seconds)
- Resistance, continuity, frequency and capacitance
- Min/Max/Average records signal fluctuations
- CAT III 600 V safety rated
- Compact Portable Safety Proving Unit Reduces risk of shock and arc flash
- Sources both AC and DC steady-state voltage
- Output voltage: 240V AC/DC
- Single LED indicates functionality
- Simple-to-use solution for complying with TBT verification
- Compatible with both high impedance or low impedance multimeters, clamp meters and two pole testers
- Voltage sourced through activated, recessed contacts to avoid accidental contact
- Battery life: 5,000 tests per set of four AA batteries
- Safety ratings: IEC61010-1, IEC61010-2-030
- 1 - True-RMS AC/DC Electrician's Multimeter with Non-Contact Voltage Detection (117)
- 1 - Compact Portable Safety Proving Unit (PRV240)
- 1 - Test Lead Set (TL75)
- 4 - AA Batteries
- 1 - 9V Battery