Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3787547

MPN #: 8808A/SU 120V

Fluke® 5-1/2 Digit Digital Multimeter with FlukeView Software Upgrade

Product Description
The Fluke® 8808A/SU 120V 5 1/2-Digit Digital Multimeter with Fluke®View Software Upgrade and USB Cable (120V) has a broad range of functions, measuring volts, ohms and amps with a basic V DC accuracy of 0.01%. This instrument is remarkably easy to use, even by novice operators.

Measure Sensitive Leakage Current:- Typical multimeters use a shunt method to measure current, creating a measurement burden voltage that increases the error in low current measurements. This makes it difficult, if not impossible, to perform tasks such as determining the true leakage current on a battery-powered device while it is powered down, or measuring small currents in sensitive circuits. The Fluke® 8808A is the only multimeter in its class to use a low-impedance operational amplifier and current-to-voltage conversion technique to eliminate the burden voltage and measure sensitive low currents. In this special mode, the Fluke® 8808A Digital Benchmeter can accurately measure small currents with a resolution of up to 100 nA.

Six setup buttons on the 8808A front panel operate like car radio station presets, eliminating the need to follow complex work instruction sheets. Simply set up the meter for a common measurement and save it by pressing a short series of buttons. Now each time users perform that same measurement, they simply press the appropriate setup key. Operators no longer need to press multiple buttons to set up a measurement function and range, test limits, or enter other parameters to make a measurement.

This 5-1/2 digit multimeter dependably performs the most common measurements required for today's applications. Whether users are performing functional tests or making critical measurements on test points, using the limit compare mode with PASS/FAIL indicators eliminates production mistakes, especially those where results are "on the edge."

The 8808A display has built-in enunciators that clearly show the operator whether a test passes or fails. The PASS/FAIL indicators take the guesswork out of testing.

Features:
  • 5.5 digit resolution
  • Basic V DC accuracy of 0.01%
  • Dual display
  • Dedicated DC leakage current measurement
  • 2 x 4 ohms 4-wire measurement technique
  • Six dedicated buttons for fast access to instrument setups
  • Hi.Lo limit compare for Pass/Fail testing
  • Fluke®View forms enable you to document, store and analyze individual readings or a series of measurements, then convert them into professional-looking documents
Includes:
  • 1 - 5 1/2-digit Digital Multimeter, 120V (8808A 120V)
  • 1 - Test Lead Set (TL71)
  • 1 - Line Power Cord
  • 1 - Spare Line Fuse
  • 1 - Fluke®View Basic Software (CD)
  • 1 - USB to RS-232 Interface Adapter Cable
  • 1 - Statement of Calibration Practices (17025)
  • 1 - WEEE Information Sheet
  • 1 - Registration Card


PRICE
$5,239.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT I 1000V / CAT II 600V
Voltage Range1000 VDC/750 VAC V
DescriptionDigit Digital Multimeter with FlukeView
DC Voltage1000
Manufacturers Part Number8808A/SU 120V
AC Voltage750
BrandFluke Electronics
Voltage Rating1000/600 V