Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642271

MPN #: SD200

Extech SD200 Temperature Datalogger

Product Description
Extech SD200 Temperature Datalogger

3-Channel temperature datalogger records data on an 2G SD card in excel® format for easy transfer to a PC for analysis. It features a triple LCD that simultaneously displays 3 type-k temperature channels and a selectable data sampling rate of 5, 10, 30, 60, 120, 300 and 600 seconds. Each stored reading includes a date and time stamp. -58 to 2372°F (-100 to 1300°C) temperature range.

Complete with:
  • (6) AAA batteries
  • 2G SD card
  • Universal AC adapter
  • (3) Type-k bead temperature probes
  • Mounting bracket
PRICE
$439.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package IncludesSd200, 6 AAA Batteries, 2Gb Sd Card, Universal Ac Adapter
DescriptionTemperature Datalogger
ColorGreen
Manufacturers Part NumberSD200
BrandExtech
Connector/Terminal ConfigurationSd Card, Universal Ac

Warranty

Warranty1 yr