Extech VIR50 Dual Laser IR Video Thermometer
Write a Review
|
Questions & Answers (0)
Product Description
Extech VIR50 Dual Laser IR Video Thermometer
Dual laser IR video thermometer with 2.2 In. color TFT LCD display and built-in camera.
Dual laser IR video thermometer with 2.2 In. color TFT LCD display and built-in camera.
PRICE
$819.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 |
Product Details
| Rechargeable | No |
| Description | Dual Laser Ir Video Thermometer |
| Manufacturers Part Number | VIR50 |
| Case Included | Yes |
| Data Memory Recall Count | 20 |
| Response Time | 1 |
| Brand | Extech |