Extech 42510A-NIST Wide Range Mini IR Thermometer, 1 Data Memory Recall Count, 0.36lbs. NIST Cert.
Write a Review
|
Questions & Answers (0)
Product Description
Extech 42510A-NIST Wide Range Mini IR Thermometer, 1 Data Memory Recall Count, 0.36lbs. NIST Cert.
Wide range mini Infrared thermometer with laser pointer. Convenient portable size with wide temperature range measuring up to 1200°F (650°C). Comes with NIST Certificate.
Wide range mini Infrared thermometer with laser pointer. Convenient portable size with wide temperature range measuring up to 1200°F (650°C). Comes with NIST Certificate.
PRICE
$375.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 |
Product Details
| Rechargeable | No |
| Description | Wide Range Mini Ir Thermometer |
| Manufacturers Part Number | 42510A-NIST |
| Case Included | Yes |
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Response Time | 0.15 |
| Brand | Extech |