Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253059

MPN #: 6015N

ADC® Advantage™ 6015N Wrist Digital Blood Pressure Monitor

Product Description
With Smart Logic™ Technology and an advanced memory, our Advantage™ 6015N is our most popular wrist digital home blood pressure monitor.

The 6015N Features:
  • Measures systolic, diastolic pressure, and pulse
  • British Hypertension Society (BHS) AA rating ensures unrivaled accuracy
  • Smart Logic™ Technology determines ideal inflation level
  • Recalls last 99 readings for two users
  • Wrist cuff fits 5.3" to 7.7" wrists
  • Auto off
  • Not made with natural rubber latex
  • 2 "AAA" batteries included
  • Compact storage case
  • Meets or exceeds EN 1060-1 and EN 1060-3
  • 5 Year Warranty


PRICE
$78.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width4-1/4 in
Height4-1/4 in
Weight0.4 lbs
SizeAdult
Cuff Circumference5.3" to 7.7"

Product Details

Memory99 Readings
TypeBlood Pressure Monitor
DisplayDigital
ColorWhite
StyleWrist
Power Source2 AAA Batteries
MaterialPlastic Housing
DescriptionAdvantage™ Wrist Digital BP Monitor
Package Quantity1
Manufacturers Part Number6015N
BrandADC

Warranty

Warranty5 yr