en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2253056

MPN #: 6022N

ADC® Advantage™ 6022N Plus Automatic Digital Blood Pressure Monitor

|
Questions & Answers (0)
PRICE
$90.95
Usually ships in 5 to 8 days
ADC® Advantage™ 6022N Plus Automatic Digital Blood Pressure Monitor

A feature packed fully automatic upper arm digital home blood pressure monitor with average mode and wide range cuff.

The 6022N Features:
  • Measures systolic, diastolic pressure, and pulse
  • British Hypertension Society (BHS) AA rating ensures unrivaled accuracy
  • Smart Logic™ Technology determines ideal inflation level
  • Automatic inflation and deflation control
  • MAM Advantage™ Average mode automatically averages 3 readings for superior reporting accuracy
  • Irregular Heartbeat Detection gives you a warning signal at the appearance of an irregular heartbeat
  • Displays AM and PM readings separately to help detect morning hypertension
  • Advanced 2 zone memory with date and time stamp recalls last 99 readings for two different people
  • Optional PC Link Analyzer Software connects your blood pressure monitor to your PC to download and print data, graphs, charts, and tables of your readings
  • Can be used with Microsoft's HealthVault (optional USB cable required) and then displayed on aps available for IOS, Android, and Microsoft smart phones and tablets
  • Self-adjusting extended range D-Bar cuff fits arm ranges from 8.7" to 16.5" (22 cm to 42 cm)
  • Not made with natural rubber latex
  • Auto-off
  • 4 "AA" batteries included
  • Deluxe Storage case
  • Meets or exceeds EN 1060-1 and EN 1060-3
  • 5 Year Warranty


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.