Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ADC

Model # :WBB2253054

MPN #: 603

ADC® Adscope® 603 Clinician Stethoscope, 31" Length, Black

Product Description
The 603 combines outstanding acoustic performance with rugged durability, now with AFD technology!

The Adscope® 603 Series Features:
  • Combination diaphragm/bell adult chest piece precisely machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability
  • ADC's AFD technology provides enhanced acoustic response
  • Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency
  • Extra large bell (1-3/8" diameter) for unsurpassed low-frequency response
  • Ultra-sensitive diaphragm (1-3/4" diameter) for greater amplification and crisper high-frequency response
  • Non-chill bell and diaphragm retaining rims for patient comfort
  • Clinician headset boasts reinforcing yoke molded into the flexible 22" PVC tubing and stainless-steel binaurals fixed at 15° angle for greater comfort (tactical model with aluminum binaurals)
  • Tubing is soft and flexible and has been made without phthalates
  • Adsoft™ Plus silicone ear tips with new snap-on connection for the ultimate in wearing comfort and acoustic seal
  • Includes accessory kit with two pairs of spare Adsoft™ Plus ear tips
  • Scope ID tag included
  • Weighs 5.8 oz. (164g)
  • Overall length 31"
  • Assembled, inspected, and packaged in the USA
  • Lifetime warranty covers all parts


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width3 in
Height2-1/2 in
Weight0.5 lbs
SizeAdult

Product Details

TypeStethoscopes
ColorBlack
StyleCombination
Chestpiece TypeDual Head
MaterialStainless Steel Chestpiece, PVC Tubing
DescriptionAdscope® Clinician Stethoscope
Package Quantity1
Manufacturers Part Number603
BrandADC

Warranty

WarrantyLifetime Limited