- Dual-Head Neonatal Stethoscope, Gray
- Sized to meet the needs of the practitioner and patient
- Lightweight design and 22" (56cm) thick tubing offer convenience and reliability
Medline Dual Head Neonatal Stethoscope, 22"L Tubing, Gray
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | MDS9565 |
| Color | Gray |
| Brand | Medline |
Related Products
WARNING : This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov, Basic single head stethoscope for blood pressure readings, 22" PVC tubing with adjustable chrome plated brass binaurals, Anodized aluminum chestpiece with color coded non chill ring, Overall length is 31", One year warranty.
Combining AFD technology with a convertible design makes the new Adscope® 608 the most versatile of our Clinician scopes. The Adscope® 608 Series Features: Convertible chest piece provides adult diaphragm/bell or adult/pediatric diaphragm configurations Combination diaphragm/bell adult chest piece precisely machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability ADC's AFD technology provides enhanced acoustic response: light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency Extra-large bell ...
Features: Color coordinated non-chill rings on dual head bell for excellent patient comfort Stainless steel binaurals and bell help trap sound for optimum clarity 22" long, thick-walled tubing helps minimize background interference Available in adult, pediatric, and neonatal sizes Comes in a foam-lined box with two extra sets of ear tip styles and one extra diaphragm
The Proscope™ Dual Head combines lightweight construction with truly affordable pricing. The Proscope™ 670 Features: Combination diaphragm/bell chest piece for wide frequency response Lightweight aluminum chest piece construction Non-chill bell and diaphragm rim for patient comfort Diaphragm diameter 1-3/4", bell diameter 3/4" Proprietary diaphragm enhances acoustic response by 50% over traditional designs Adjustable aluminum binaurals with PVC ear tips Flexible 21" PVC tubing is made without phthalates Spare pair of black mushroom ear tips included Inspected and packaged in the ...
Combining AFD technology with a convertible design makes this the most versatile of our Cardiology scopes. The Adscope® 601 Series Features: Convertible chest piece provides adult diaphragm/bell or adult/pediatric diaphragm configurations ADC's AFD technology provides enhanced acoustic response in both adult and pediatric diaphragms Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency Chest piece precisely CNC machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability Extra-deep bell for ...