Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372004

MPN #: S-605W

Milton 605 1/4" MNPT 3/8" ID Hose End Fitting

Product Description
Milton 605 1/4" MNPT 3/8" ID Hose End Fitting

1/4" FNPT solid brass hose end fittings are used to assemble new hoses or replace old fittings on hoses. For best results and professional finished product the hose end should be secured with a crimped ferrule. This set of two hose ends fit a 1/4" hose ID.

  • 1/4" female national pipe thread
  • 1/4" hose inside diameter
  • A hose clamp may be used but is not as desirable
PRICE
$5.80

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8IN
Width0.62 in
Depth1.64 in
Height0.62 in
Weight0.1 lbs
Connection1/4" NPS Female Non Swivel x 1/4" ID ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHose End Fitting
Manufacturers Part NumberS-605W
BrandMilton