Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372402

MPN #: 1472

Milton 1472 1/4" FNPT Dual Foot Air Chuck

Product Description
Milton 1472 1/4" FNPT Dual Foot Air Chuck

Dual foot air chuck comes with both large bore and standard valve chucks. Ideal for servicing off road trucks and heavy equipment, this 1/4" FNPT chuck comes with a 9" handle making it easier to reach into inner duals.

  • 1/4" female national pipe thread
  • Use for both standard and large bores
  • 9" handle for ease of use
PRICE
$105.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/4IN
Width3 in
Depth17.25 in
Height7/8 in
Weight0.5 lbs
Connection1/4" FNPT ga

Product Details

MaterialBrass
DescriptionDual Foot Air Chuck
Manufacturers Part Number1472
Max PSI150 PSI psi
BrandMilton