PRORUN® Attachment Capable Edger For 60V Cordless Powerhead & Gas Powerhead
Write a Review
|
Questions & Answers (0)
Product Description
The PRORUN® PPA200 Edger Attachment is part of PRORUN®'s versatile attachment capable lineup. This durable edger is compatible with both the PPU260 Gas 25.4cc Powerhead and PMC160 60V Cordless Powerhead. Lightweight and balanced, startup is simple with either the spring-assist pull cord (gas) or the press of a button (cordless). Equipped with an 8-in. double-edge steel blade that makes edging a breeze, it also features a full-metal blade guard and mud flap for convenience and protection. Backed by PRORUN® Limited 3-Year Residential Warranty and guaranteed to deliver results for years to come.
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Capable Edger Accessory |
| Manufacturers Part Number | PPA200 |
| Batteries Included | No |
| Charger Included | No |
| Brand | PRORUN |
Warranty
| Warranty | 3 Years Residential, 1 Year Commercial yr |
Compliance & Certifications
| California Emission Compliant | Yes |