Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergotron

Model # :WBB2245445

MPN #: 61-080-085

Ergotron® 61-080-085 StyleView® Sit-Stand Vertical Lift for Patient Room, Black

Product Description
A very low-profile workstation that adjusts between sitting and standing working heights: With a storage depth of just 6" (15.2 cm), it is the perfect solution for space-constrained patient rooms. Move the entire system - monitor, keyboard, mouse and scanner - in a single motion. The slide-out, back-tilt keyboard enhances user comfort, while the monitor and keyboard pan capability promotes patient-caregiver interaction.

Specifications:
  • Includes sit-stand lift chassis, monitor pivot, covers, shelf, retractable keyboard tray, slide-out mouse tray, wrist rest, mouse pouch, scanner holder
  • Weight Capacity: Listed weight capacity represents total load, including both the monitor and contents of keyboard tray. Maximum monitor weight = 25 lbs (11.3 kg); monitor thickness greater than 3" (7.6 cm) may decrease capacity
  • Mounting Standards: VESA FDMI MIS-D, 100/75 (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • Monitor pans left/right 50° (varies by size of monitor); keyboard tray pans left/right 120°
  • Scanner and mouse holder integrated into the keyboard tray
  • Keyboard tray extends out up to 5" (12.7 cm) when in use
  • Back-tilt keyboard tray adjustable (0 to -10 degrees)
  • Integrated cable management system can be configured on either side of chassis
  • Steel construction for long-lasting durability
  • Easy-to-clean exterior
  • Warranty: Five (5) years


PRICE
$1,559.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity33 lbs
Weight30 lbs
LCD SizeUp to 24"
Keyboard Tray (W x D)18.3"W x 9"D
Lift18" ft

Product Details

Assembly RequiredYes
TypeWall Mount System
ColorBlack
Tilt10° °
Mounting LocationWall Mount
MaterialSteel, Plastic
DescriptionStyleView® Sit-Stand Vertical Lift for Patient Room
Manufacturers Part Number61-080-085
Pan50° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESAMIS-D