Insize Dial Test Indicator Holder w/ 4-1/2" Stem Length
Write a Review
|
Questions & Answers (0)
Product Description
Dial Test Indicator Holder, Φ8X115mm.
PRICE
$29.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Width | 2 in |
Product Details
| Type | Dial Test Indicator Accessory |
| Digital | No |
| Material | Steel |
| Description | Dial Test Indicator Holder |
| Color | Black |
| Manufacturers Part Number | 6293-2 |
| Brand | InSize |