Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordic Plow

Model # :WBB2399010

MPN #: NP64SUH

Nordic Plow 64"W x 19-1/2"H UTV Snow Plow With Hitch

Product Description
Nordic Plow's 64" UTV Plow with hitch, features our patented lightweight rounded edge blade, which is made of a proprietary PC/ABS composite material, and includes all parts necessary to mount the unit to a UTV that already has a built in receiver. In contrast to a steel, sharp edge plow, our rounded edge allows the blade to glide over difficult surfaces such as stone, paver bricks, gravel, turf and sidewalk cracks. The Nordic Plow can be used year round to clear snow, yard waste, sand, or any other material you need to move. Our new and improved design includes spring reflex action, so if the load is too heavy for your vehicle to handle, the blade will spring forward to warn you of the excessive weight. The spring action guards against damaging the plow and your expensive machine.

Made in the USA

PRICE
$1,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width12 in
Height19-1/2 in
Weight115 lbs

Product Details

Assembly RequiredYes
TypeRounded Blade Edge
ColorBlack
StyleUTV Plow
MaterialSteel/PC/ABS Plastic
Description64"W x 19-1/2"H UTV Snow Plow With Hitch
Manufacturers Part NumberNP64SUH
BrandNordic Plow

Warranty

Warranty1 yr