1/4" MNPT hex nipples are brass hose fittings that are used to assemble new hoses or replace old fittings on hoses. 1/4" Male NPT x 1/4" NPS ball socket.
- 1/4" male national pipe thread one end
- 1/4" national pipe straight other end
Weights & Dimensions
| Length | 1IN |
| Width | 0.63 in |
| Depth | 1.00 in |
| Height | 0.63 in |
| Weight | 0.1 lbs |
| Connection | 1/4" NPT x 1/2" NPS ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Hex Nipple Hose Fitting |
| Manufacturers Part Number | S-648W |
| Brand | Milton |