Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372172

MPN #: S-655-1W

Milton 655-1W 3/8" FNPT Brass Tee Hose Fitting

Product Description
Milton 655-1 3/8" FNPT Brass Tee Hose Fitting

3/8" FNPT brass tees may be used to split lines or add additional outlets. Provides three connections with one part which is great for shops that run multiple tools off one compressor.

  • 3/8" female national pipe thread inlets
  • Made of solid brass
  • Offers the ability to use 3 tools simultaneously off one compressor
PRICE
$10.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4IN
Width1-1/4 in
Depth1.75 in
Height13/16 in
Weight0.2 lbs
Connection3/8" NPT ga

Product Details

MaterialBrass
Package Quantity1
DescriptionBrass Tee Hose Fitting
Manufacturers Part NumberS-655-1W
BrandMilton