- 1/4" female national pipe thread
- Provides four connections with one part
- Great for shops that run multiple tools off one compressor
Milton 656 1/4" FNPT Brass Cross Hose Fitting - Box of 5 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
1/4" FNPT crosses may be used to split lines or add additional outlets. Brass crosses provides four connections with one part. Great for shops that run multiple tools off one compressor.
PRICE
$279.75 Sold in packages of 5 / $55.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8IN |
| Width | 1-5/8 in |
| Depth | 1.63 in |
| Height | 3/4 in |
| Weight | 0.2 lbs |
| Connection | 1/4" NPT ga |
Product Details
| Material | Brass |
| Package Quantity | 5 |
| Description | Cross Hose Fitting |
| Manufacturers Part Number | 656 |
| Brand | Milton |