Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2371959

MPN #: S-643-3W

Milton 643-3 3/8" FNPT Hex Coupling Hose Fitting

Product Description
Milton 643-3 3/8" FNPT Hex Coupling Hose Fitting

Two pack of 3/8" FNPT hex coupling fittings are used to assemble new hoses or replace old fittings on hoses.

  • 3/8" female national pipe thread both ends
  • Replacement part for hose ends or fittings for new hoses
  • Hex nut center for use with wrench for tightening and loosening
PRICE
$8.70

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/8IN
Width0.88 in
Depth1.13 in
Height0.88 in
Weight0.1 lbs
Connection3/8" NPT x 3/8" NPT ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHex Coupling Hose Fitting
Manufacturers Part NumberS-643-3W
BrandMilton