Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
DeWalt

Model # :WBB1106700

MPN #: DW331K

DeWalt® 6.5 Amps Variable Speed Top-Handle Jig Saw Kit, DW331K, 500-3100 SPM

Product Description
DeWalt 6.5 Amps Variable Speed Top-Handle Jig Saw Kit, DW331K, 500-3100 SPM

Features

  • Flush cut blade allows user to cut to front of shoe
  • Extra thick body to minimize deflection
CLEARANCE PRICE
$189.00

was $225.95
Save $36.95 (16%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tool Weight6.4 lbs

Product Details

Keyless Blade ClampYes
StyleTop Handle
TypeKit
Corded/CordlessCorded
DescriptionVariable Speed Top-Handle Jig Saw Kit
Manufacturers Part NumberDW331K
Amperage6.5 A
Strokes/Min500-3100
BrandDeWalt