Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plate Casters

Plate casters are designed to be attached to the bottom of cabinets, workbenches, and other furniture for ease of portability. They are made with a variety of durable materials, including polyurethane, rubber, plastic, and steel for long-lasting dependability. Plate casters are available in a range of sizes that are able to support a range of weights in manufacturing, stock handling, hospitality, and educational settings.
517 Results

Light Duty Plate Casters

Light Duty Plate Casters
Light-Duty Plate Casters make it easy to move lighter equipment, supporting loads up to 499 lbs.
CompareImageWheel DiameterWeight CapacityHeightCaster TypeBrake TypeWheel MaterialModel #Price
Albion® Institutional Caster - Swivel with Brake 3" Diameter 275 Lb. Cap. - DCXS03031-SF
3 in
275 lbs
4-1/4 in
Swivel
Face Contact
Thermoplastic Rubber
WBB196034$24.00
Faultless Swivel Plate Caster 499-3 3" Polyurethane Wheel
3 in
250 lbs
3-7/8 in
Swivel
No Brake Included
Polyurethane
Ships Same Day
WB585477
$18.75
RWM Casters VersaTrac® 4" TPR Wheel Swivel Caster with Hub Brake - 27-RPB-0412-S-WB
4 in
275 lbs
5-1/4 in
Swivel
Hub Brake
TPR Rubber
WBB1102643$30.95
Faultless Rigid Plate Caster 7799-3 3" Polyurethane Wheel
3 in
250 lbs
3-7/8 in
Rigid
No Brake Included
Polyurethane
WB585478$15.25
Marathon 00315 8" Flat-Free Rigid Caster
8
275 lbs
10 in
Rigid
No Brake Included
Polyurethane
WBB639914$45.95
Marathon 00316 8" Swivel Caster - Flat Free
8
275 lbs
10 in
Swivel
No Brake Included
Polyurethane
WBB639923$48.95
Marathon 00302 Flat-Free 10" Swivel Caster
-
300 lbs
12 in
Swivel
No Brake Included
Polyurethane
WBB639926$41.72was $57.95
Save $16.23 (28%)
Marathon 00301 Flat-Free 10" Rigid Caster
10
300 lbs
12 in
Rigid
No Brake Included
Polyurethane
WBB639925$48.95
Fairbanks Medium Duty Swivel Caster 23-3-IRB - Semi-Steel 3" Dia. - 350 Lb. Capacity
3 in
350 lbs
4 in
Swivel
No Brake Included
Semi-Steel
WBB2218335$48.95
Global Industrial™ Heavy Duty Rigid Plate Caster 5" Mold-on Rubber Wheel 350 lb. Capacity
5 in
350 lbs
6-1/2 in
No Brake Included
Rubber
Ships Same Day
WB601212
$20.75
Showing 1-10 of 175 results

Medium Duty Plate Casters

Medium Duty Plate Casters
Medium-Duty Plate Casters provide dependable mobility for loads between 500 and 1,500 lbs.
Showing 1-10 of 276 results

Heavy Duty Plate Casters

Heavy Duty Plate Casters
Heavy-Duty Plate Casters are built to handle 1,501 lbs. and above, perfect for the toughest jobs.
Showing 1-10 of 50 results

Leveling Plate Casters

Leveling Plate Casters
Our Leveling Plate Casters have a sturdy build and smooth swivel action for excellent maneuverability. With a three-leg design, these leveling casters feature built-in leveling mechanisms so you can adjust and stabilize your equipment on uneven surfaces. Offered in various diameters, wheel materials, and weight capacities, these heavy duty leveling casters are ideal for industrial applications.
Showing 1-10 of 15 results