3/8" MNPT x 1/8" FNPT brass reducer bushings are used to assemble new hoses or replace old fittings on hoses when reduction in pipe size is required.
- 3/8" male x 1/4" female national pipe thread
- Brass reducer bushing
- Replaces old fittings
Weights & Dimensions
| Length | 2-7/8IN |
| Width | 2-3/8 in |
| Depth | 2.88 in |
| Height | 1-3/4 in |
| Weight | 0 lbs |
| Connection | 3/8" MNPT x 1/4" FNPT ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Reducer Bushing Hose Fitting |
| Manufacturers Part Number | S-651W |
| Brand | Milton |