- 3/8" male national pipe thread x 1/4" female national pipe thread
Milton C1073 3/8" MNPT x 1/4" FNPT Commercial Reducer Bushing
Write a Review
|
Questions & Answers (0)
Product Description
3/8" male national pipe thread x 1/4" female national pipe thread
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.625 in |
| Depth | 0.625 in |
| Height | 1 in |
| Weight | 0 lbs |
| Connection | 3/8" MNPT x 1/4 FNPT ga |
Product Details
| Description | Commercial Reducer Bushing |
| Manufacturers Part Number | C1073 |
| Brand | Milton |