Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2371984

MPN #: S-647W

Milton 647 3/8" MNPT Hex Nipple Hose Fitting

Product Description
Milton 647 3/8" MNPT Hex Nipple Hose Fitting

3/8" x 3/8" MNPT hex nipple. Brass hose fittings are used to assemble new hoses or replace old fittings on hoses.

  • Assemble new hoses or replace old fittings
  • 3/8" Male national pipe thread x 3/8" Male national pipe thread
  • Male hex nipple
PRICE
$7.30

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4IN
Width0.75 in
Depth1.25 in
Height0.75 in
Weight0.2 lbs
Connection3/8" NPT x 3/8" NPT ga

Product Details

MaterialBrass
Package Quantity1
DescriptionHex Nipple Hose Fitting
Manufacturers Part NumberS-647W
BrandMilton