- 19/16" or 19/32" hose outside diameter
- 1/4" or 5/16" hose inside diameter
- Maximum air pressure of 250 pounds per square inch
Milton 615 1/4" MNPT Reusable Hose End Fitting
Write a Review
|
Questions & Answers (0)
Product Description
1/4" MNPT reusable hose end fittings can be used again and again. Can be used with 9/16" or 19/32" hose OD as well as 1/4" or 5/16" hose ID. Has a Maximum air pressure of 250 PSI.
PRICE
$6.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4IN |
| Width | 0.69 in |
| Depth | 1.77 in |
| Height | 0.69 in |
| Weight | 0.1 lbs |
| Connection | 1/4" MNPT x 1/4" ID ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Reusable Hose End Fitting |
| Manufacturers Part Number | S-615W |
| Max PSI | 250 PSI psi |
| Brand | Milton |