Multi Bit Screwdrivers
Availability
Brand
Length
Height
Type
Color
Price
Related Products
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 13-Piece Insulated Electrician's Pouch Tool Kit (JT-KT-00004) contains: 9-1/2 inch Lineman Pliers (JT-PL-00045) 8 inch Long-Nose Pliers (JT-PL-00061) 7 inch Side-Cutting Pliers (JT-PC-00111) 10 inch Pump Pliers (JT-PL-00141) 9 inch Cable Cutter (JT-PC-00125) Cable ...
Milwaukee® 48-22-2604 4 Pc. Precision Screwdriver Set Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger ...
Hollow Shaft Nut Driver Set MM - 48492 7PC Hollow Shaft Nut Driver includes sizes6mm, 7mm, 8mm, 9mm, 10mm, 11mm, &12mm. Industrial quality designed for dependability and functionality. The ComfortGrip two component handle is a tough thermoplastic core for strength and resistance to splitting. The molded on rubber coating is for superior grip. Handle has been accurately sized to provide the maximum turning power without damaging the nut driver socket or the nut or bolt head. When an adjustable or open-end wrench is too slow or won't fit, use Bondhus Nut Drivers.
Features: Standard length for most applications Fits over long bolts and studs Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications Internal flanges provide soilid, twist-rsistant shaft anchor Premium chrome plated for smooth feel and corrosion resistance Meets or exceeds applicable ASME/ANSI specifications Handle end is color coded for easy identification Cushion-Grip handle allows for greater torque and comfort Tip-Ident® quickly identifies nut driver size
Hollow Shaft Nut Driver Set SAE - 48445 7PC Hollow Shaft Nut Driver includes sizes 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, & 1/2. Industrial quality designed for dependability and functionality. The ComfortGrip two component handle is a tough thermoplastic core for strength and resistance to splitting. The molded on rubber coating is for superior grip. Handle has been accurately sized to provide the maximum turning power without damaging the nut driver socket or the nut or bolt head. When an adjustable or open-end wrench is too slow or won't fit, use Bondhus Nut Drivers.