Boss 66" Credenza - Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss 66" Credenza, Mocha
66" credenza shell, most commonly used with the N140 hutch to accessorize the executive suite. Finished in rich and durable Mocha laminate with a 3mm edge band.
66" credenza shell, most commonly used with the N140 hutch to accessorize the executive suite. Finished in rich and durable Mocha laminate with a 3mm edge band.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Credenza |
| Frame Color Family | Mocha |
| Top Color Family | Mocha |
| Description | Credenza |
| Manufacturers Part Number | N111-MOC |
| Wire Management | Yes |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |